0 items

Progress Lighting 4W LED Step Light

PP683230K

Color Finish

Starting at $84.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3000K color temperature 84+ CRI
  • 65 lumens.
  • Brightness: 65 lumens
  • Brushed Nickel finish.
  • Can be used indoor or outdoor

SPECIFICATIONS

ADA Compliant
No
AMP
0.04
Bulb Type
LED
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
4-3/4 in
Dimmable
No
Energy Star Compliant
No
Height
3 in
Installation Type
Wall Mount
Lumens
65
Lumens per Watt LPW
13
Number Of Lights
1
Power Source
Electric
Type
LED Step Lights
Volts
120V
Watts
4.5
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday