0 items

Progress Lighting 5-1/2 in. 10.5W 670 Lumens Ceiling Light

PP824130K9AC1L06

Color Finish

Starting at $46.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed in a 4” J-Box
  • Die-cast aluminum construction with a powder coat paint finish
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Lumen output and distribution comparable to a 65W incandescent lamp
  • Simple snap in installation for J-Box.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Average Life
6.85
Bulb Type
LED
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
5-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Diffuser
Green
Energy Star, Yes
Height
1-1/2 in
Installation Type
Ceiling Mount, Recessed Mount
Lighting Style
Modern/Transitional
Lumens
680
Lumens per Watt LPW
65
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
Type
LED Surface Mount
UL Listed
No
Volts
120V
Watts
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday