5-1/2 in. 100 W 1-Light Medium Wall Lantern in Black
Motion Sensor 5-1/2 in. 100 W 1-Light Medium Wall Lantern in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear beveled glass panels.
- Companion fixtures available.
- Black finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Motion Sensor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Diameter:
- 5-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 12-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Builder, Commodity
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-5/8 in