5-1/2 in. 10.5W 670 Lumens Ceiling Light in Antique Bronze
5-1/2 in. 10.5W 670 Lumens Ceiling Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffused polycarbonate lens controls direct glare from the LEDs.
- Simple snap in installation for J-Box.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85 yr
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount, Recessed Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 680
- Lumens per Watt:
- 65
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W