Progress Lighting 5-1/2 in. 12W 630 Lumens Ceiling Light

PP824030K9AC1L06

Color Finish

Starting at $39.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for junction box
  • White finish

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser
Height
1-1/2 in
Installation Type
Ceiling Mount, Recessed Mount
Lighting Direction
Down Lighting
Lighting Style
Other/Builder/Commodity
Lumens
623
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
12

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday