0 items

Progress Lighting 5 in. Recessed Shallow Baffle Trim White

PP837528

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bright White finish
  • Positive upward spring action forces trim to fit snugly against the ceiling
  • Socket mounts to trim for optimum performance and consistent lamp position

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
3/16 in
Diameter
6-1/8 in
Energy Star Compliant
No
Height
4-3/4 in
Light Bulb Shape Code
BR30
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
65

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday