0 items

Progress Lighting Gather 5 Light 100W Chandelier

PP4441

Color Finish

Starting at $103.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Includes 42" of 9 gauge chain for ceiling chain mount
  • Swooping metal arms deliver volume to the fixture
  • White etched glass shades provide distinctive lighting

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
15 in
Installation Type
Ceiling Mount
Length
60 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday