5-Number Address Light in White

You last purchased this on
 
Progress Lighting

5-Number Address Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

5-Number Address Light in White

  • Fast #
  • Part #PP5970004
  • Item #4384133
  • Manufacturer Part #P5970-004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre packaged in 10 pieces per item number.
  • Black numbers or letters are pre-applied to a white background.
  • Number tile to be used with address light.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Dimmable:
No
Energy Star Compliant:
No
Height:
5 in
Installation Type:
Fixture Mount
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Address Light
Smart Home Enabled:
No
Weight:
0.1 lb