0 items

Progress Lighting Directional 5 x 9 in. Close-to-Ceiling Light

PP6153WB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Multi Directional Light
  • Pinhole back.
  • This product is not available for sale into the State of California.
  • Wall or ceiling mount.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Directional
Color Finish
White
Color Finish Category
Whites
Depth
10 in
Diameter
9 in
Dimmable
Yes
Energy Star Compliant
No
Height
5 in
Installation Type
Ceiling Mount, Wall Mount
Length
4-1/4 in
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Modern/Transitional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
50
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday