50W 1-Light Flood Light in Black
50W 1-Light Flood Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempered glass cover.
- Units must be wired to an approved 12V transformer of proper capacity.
- Black powder coat finish.
- Cover is locked with stainless steel screw.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 6-1/8 in
- Installation Type:
- Ground Mount
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 5-9/16 in