0 items

Progress Lighting 50W 1-Light GU10 Halogen Adjustable Wall Ceiling Light

PP6154WB

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modern design
  • Multi directional light
  • Wall or ceiling mount
  • White finish

SPECIFICATIONS

Bulb Type
Halogen
CEC Compliant
Not for Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
4-7/8 in
Diameter
5 in
Height
6-1/8 in
Length
6-7/8 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday