50W 1-Light Landscape Spot Light in Black
50W 1-Light Landscape Spot Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed clear glass lens.
- Locking screw for adjustment.
- Black powder coat finish.
- Units must be wired to a 12V transformer with proper capacity.
Specifications
- ADA Compliant:
- No
- Application:
- Landscaping, Lighting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 5 in
- Installation Type:
- Post Mount, Stem Mount
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 50 W
- Weight:
- 1 lb
- Width:
- 3 in