0 items

Progress Lighting 50W 2-Light Medium E-26 Halogen Adjustable Wall Ceiling Light

PP6149

Color Finish

Starting at $80.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Multi directional light
  • Round back
  • Wall or ceiling mount
  • White finish

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Diameter
9 in
Height
6-7/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday