50W Halogen Bulb Candelabra E-12 Base
50W Halogen Bulb Candelabra E-12 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Estimated Yearly Energy Cost: $6.02 (Based on 3 hrs./day, 11-cents/kWh. Cost depends on rates and usage.).
- Life: 1.8 years (Based on 3 hrs./day).
- Brightness: 700 lumens.
- Energy Used: 50 watts.
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter:
- 5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Installation Type:
- Fixture Mount
- Light Bulb Type:
- Halogen
- Lumens:
- 700
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- Lamps
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W