0 items

Progress Lighting AirPro 52 in. 5-Blade Ceiling Fan

PP2501

Color Finish

Starting at $112.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" AirPro ceiling fan features five reversible blades
  • AirPro ceiling fan adds form and function - by providing increased air circulation in rooms
  • AirPro ceiling fan with White finish
  • Features Traditional design styling
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Powerful and reversible 3-speed motor with triple-capacitor control
  • Pull chain is chrome with a white fob
  • Reversible White/Washed Oak blades

SPECIFICATIONS

ADA Compliant
No
Blade Finish
Washed Oak/White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4406
Collection
AirPro
Color Finish
White
Color Finish Category
Whites
Diameter
52 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
13-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Lighting Style
Transitional
Material
Steel
Number Of Blades
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
67

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday