0 items

Progress Lighting AirPro 52 in. 5-Blade Ceiling Fan

PP2521

Color Finish

Starting at $188.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with universal light kits
  • Includes Sure Connect blade attachment system
  • Includes innovative canopy system for sloped ceilings up to 12:12 pitch
  • Powerful and reversible 3 speed motor with triple-capacitor control
  • Reversible blades

SPECIFICATIONS

Blade Finish
Medium Cherry/Classic Walnut
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5422
Collection
AirPro
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
52 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
14-5/8 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Blades
5
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday