0 items

Progress Lighting Bradford 52 in. 5-Blade Ceiling Fan with Light Kit

PP2513

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Cherry, Classic Walnut
Blade Pitch
12°
Blade Span
52 in
CFM
4763
Collection
Bradford
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Ribbed
Height
23-3/4 in
Light Bulb Base Type
Medium E-26
Material
Plywood
Number Of Blades
5
Number Of Lights
4
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday