0 items

Progress Lighting AirPro 52 in. 5-Blade Outdoor Ceiling Fan

PP2502

Color Finish

Starting at $205.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All-weather material blades with Antique Bronze finish
  • Powerful and reversible 3-speed motor
  • Quick connect wiring to a fan
  • UL listed for wet locations

SPECIFICATIONS

Blade Finish
Oak
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5061
Collection
AirPro
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
52 in
Energy Star Compliant
No
Height
11 in
Lighting Style
Contemporary
Material
Steel
Number Of Blades
5
UL Listed
Yes
Watts
56
Width
52 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday