Progress Lighting 5W LED Step Light

PP6829

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2700K color temperature
  • 40,000 rated hours
  • Antique Bronze
  • Includes one 5W LED lamp
  • Wet location listed

SPECIFICATIONS

Bulb Type
LED
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Height
4-3/4 in
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
5
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday