0 items

Progress Lighting Archives 6-1/8 in. 1-Light Pendant with Cloth Cord

PP5124

Color Finish

Starting at $93.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Nickel finish
  • Carefully crafted details
  • Vintage, electric style

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Archives
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Matte Cool Grey
Height
6-1/8 in
Installation Type
Ceiling Mount
Length
117 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday