0 items

Progress Lighting North Park 6-1/8 x 12-1/2 in. Close-to-Ceiling Light Fixture

PP3854

Color Finish

Starting at $74.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms

SPECIFICATIONS

Bulb Type
Incandescent
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday