6-1/2 in. 13W 1-Light GU24 Compact Fluorescent Wall Sconce in White
6-1/2 in. 13W 1-Light GU24 Compact Fluorescent Wall Sconce in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White finish.
- Meets California Title 24.
- Etched glass.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-1/2 in
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 13 in