6-1/2 in. 26.6W 2-Light Flood LED Light with Motion Sensor in Antique Bronze
6-1/2 in. 26.6W 2-Light Flood LED Light with Motion Sensor in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die-cast Aluminum construction.
- Two adjustable heads
- Antique Bronze finish.
- Time On, Sensitivity and Distance adjustment.
- 2104 lumens, 79 lumens/watt.
- 180 degree motion sensor.
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Depth:
- 5 in
- Diameter:
- 12-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 2104
- Lumens per Watt:
- 79
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26.6 W
- Width:
- 12-3/4 in