0 items

Progress Lighting Glass Globes 6-3/8 in. 1-Light LED Flushmount with Ribbed Glass Shade

PP3599

Color Finish

Starting at $15.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • KO for pull chain switch
  • One-light close to ceiling fixture
  • Three installed fitter screws retain the glass globe

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Glass Globes
Color Finish
White
Color Finish Category
Whites
Diameter
6-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Ribbed
Height
7-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday