0 items

Progress Lighting Roman Coach 6 in. 100 W 1-Light Medium Lantern

PP5762

Color Finish

Starting at $63.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Clear seeded glass panels
  • Rich weathered style

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Roman Coach
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Diameter
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday