0 items

Progress Lighting Heart 6 in. 100 W 4-Light Medium Bracket

PP2987

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Heart
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
White
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday