0 items

Progress Lighting Orbitz 6 in. 100W 2-Light Medium Bracket

PP3057

Color Finish

Starting at $130.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arching support arms give Orbitz essence
  • Mount up or down for pleasing illumination
  • Shapely base with circular details
  • White opal glass shades rest atop the frame

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Orbitz
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday