0 items

Progress Lighting Polycarbonate Collection 6 in. 60 W 1-Light Medium Wall Lantern

PP5844

Color Finish

Starting at $28.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Casual outdoor look.
  • White acrylic diffuser.
  • White finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Polycarbonate Collection
Color Finish
White
Color Finish Category
Whites
Depth
6-7/8 in
Diameter
6 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
8-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Plastic
Material Type
Polycarbonate
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday