0 items

Progress Lighting Hide-a-Lite III 6 in. Interconnect Cable

PP8743

Color Finish

Starting at $10.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 6" coupling cable connector
  • Undercabinet accessory
  • White finish

SPECIFICATIONS

Collection
Hide-a-Lite III
Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
Energy Star Compliant
No
Height
3/8 in
Installation Type
Under Cabinet
Length
6 in
Lighting Style
Other/Builder/Commodity

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday