0 items

Progress Lighting Equinox 6 Light 60 W Candelabra Pendant

PP3889

Color Finish

Starting at $580.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be displayed individually or in groupings of 2 or more
  • Inspired by ancient astronomy armillary spheres
  • Interlocking rings pivot
  • Polished Nickel finish

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Equinox
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
27-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
30 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday