0 items

Progress Lighting Assembly Hall 6-Light Foyer Pendant

PP500037

Color Finish

Starting at $253.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arching frames are great in scale
  • Brushed Nickel finish
  • Formal and classic open caged pendant
  • Ideal for both traditional and transitional interiors
  • Matching candles surround a candelabra

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Assembly Hall
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Height
32-3/4 in
Installation Type
Ceiling Mount
Length
20 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday