Progress Lighting Seeded Glass 6-Light Hall and Foyer Light

PP3754

Color Finish

Starting at $351.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel
  • Clear seeded glass.
  • Delicate rope detailing.
  • Glass type: clear seeded
  • Great for entry ways or kitchens.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Seeded Glass
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14-1/4 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
36-1/2 in
Installation Type
Ceiling Mount
Length
158 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Steel
Number Of Lights
6
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday