60 W 1-Light Medium Outdoor Wall Fixture in Black

You last purchased this on
 
Progress Lighting

60 W 1-Light Medium Outdoor Wall Fixture in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

60 W 1-Light Medium Outdoor Wall Fixture in Black

  • Fast #
  • Part #PP581331
  • Item #956774
  • Manufacturer Part #P5813-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Acrylic globe.
  • Modern outdoor look.
  • Black finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/2 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
1 lb
Width:
6 in