0 items

Progress Lighting 60 W 1-Light Medium Outdoor Wall Fixture

PP5813

Color Finish

Starting at $19.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acrylic globe
  • Modern outdoor look
  • White finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Diameter
6 in
Energy Star Compliant
No
Glass Type
White
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Number Of Lights
1
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday