0 items

Progress Lighting Nottington 60 W 2-Light Candelabra Lantern

PP5835

Color Finish

Starting at $252.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acorn accents
  • Clear seeded glass
  • Fluted bodies
  • Forged Bronze finish
  • Scrolling cast arms

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Nottington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
10-5/8 in
Diameter
8 in
Energy Star Compliant
No
Glass Type
Water Seeded
Height
19-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Formal
Material
Aluminum
Number Of Lights
2
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday