60 W 6-Light Candelabra Hall & Foyer in Brushed Nickel
60 W 6-Light Candelabra Hall & Foyer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear, bound beveled glass.
- Hinged panel for ease of revamping.
- Six-sided foyer fixture.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled Bound
- Height:
- 31-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 59 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W