0 items

Progress Lighting 60W 1-Light 120V Flushmount Ceiling Fixture

PP3408

Color Finish

Starting at $18.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Polished Brass finish
  • Steel construction
  • White glass bowl

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
4-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday