0 items

Progress Lighting 60W 1-Light Outdoor Ceiling Lantern

PP5727

Color Finish

Starting at $30.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • For use indoors or outdoors
  • Scalloped edge detailing
  • Textured glass

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Textured
Height
5-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday