0 items

Progress Lighting Hawthorne™ 60W 1-Light Outdoor Post Lamp

PP5413

Color Finish

Starting at $130.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black finish
  • Etched seeded glass
  • Takes a modern approach to the popular Prairie design style

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hawthorne™
Color Finish
Black
Diameter
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Seeded
Height
17-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Contemporary/Soft
Material
Cast Aluminium
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday