0 items

Progress Lighting Appeal 60W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3549

Color Finish

Starting at $29.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Damp location listed
  • Elevated style
  • Etched opal glass
  • Polished Chrome finish

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Appeal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday