0 items

Progress Lighting Bay Court 60W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3942

Color Finish

Starting at $286.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A contemporary interpretation of antique nautical lanterns
  • Brushed Nickel finish
  • Distressed clear glass and etched opal glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bay Court
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Distressed Clear
Height
7-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday