0 items

Progress Lighting Maison 60W 2-Light Candelabra E-12 Incandescent Hanging Lantern

PP6532

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Classic and formal clear water seeded glass
  • Powder Coated finish
  • Traditional French country styling

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Maison
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
17-7/8 in
Installation Type
Ceiling Mount
Length
7-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday