0 items

Progress Lighting Leap 60W 2-Light Flush Mount Ceiling Fixture

PP350061

Color Finish

Starting at $57.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish.
  • Contemporary design.
  • Fixture can be chain hung or semi-flush to ceiling.
  • Glass shades large in scale.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Leap
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
6-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Modern/Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday