0 items

Progress Lighting Ashmore 60W 2-Light Flush Mount Outdoor Lantern

PP5562

Color Finish

Starting at $130.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antique Bronze finish
  • Quill-scrolled arms and decorative finials
  • Water seeded glass curved panels

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ashmore
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
9-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Casual
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday