0 items

Progress Lighting Debut 60W 2-Light Medium E-26 Incandescent Bath Vanity

PP300009

Color Finish

Starting at $79.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A uniquely vintage modern feel
  • Delicate details
  • Graphite finish
  • Makes a great statement piece for a variety of interiors

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Debut
Color Finish
Graphite
Color Finish Category
Greys
Depth
5-3/4 in
Diameter
14-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Frosted
Height
7-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday