Progress Lighting

Alabaster Glass 2-Light Medium Base Semi-Flush Mount Ceiling Light in Brushed Nickel

Part #PP3460  |  Manufacturer Part #P3460-09

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-light semi-flush.
  • Swirled alabaster glass and scroll arms.
  • Perfect in entry ways, kitchen islands, closets and hallways.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Alabaster Glass

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 13-5/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Classic

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

Type: PP346009

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 10.9

Width: 13-1/4 in