60W 2-Light Non-Metallic Ceiling Light in White
60W 2-Light Non-Metallic Ceiling Light in White
Frequently Purchased Together
Product Details
- The fixture is complete with scalloped edge detailing to enhance any outdoor space
- Glass dimension 8-3/4 in x 4 in
- A white two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser
- For use indoors or outdoors.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 10-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2 lb
- Width:
- 10-1/4 in