0 items

Progress Lighting Rush 60W 2-Light Vanity Fixture with Etched Opal Glass

PP2716

Color Finish

Starting at $121.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish with polished chrome highlights.
  • Etched opal glass and dual-finishes.
  • Fun play of reflection and lighting effects for the home.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Rush
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-7/8 in
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday