0 items

Progress Lighting Gather 60W 3-Light Candelabra E-12 Base Foyer Lighting

PP3928

Color Finish

Starting at $78.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel finish
  • Coordinate with other Gather fixtures
  • Distinctive lighting
  • Includes candle sleeves

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Gather
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
10 in
Energy Star Compliant
No
Glass Type
White
Height
16 in
Installation Type
Ceiling Mount
Length
61 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday