0 items

Progress Lighting Nottington 60W 3-Light Candelabra E-12 Lantern

PP5838

Color Finish

Starting at $378.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acorn accents
  • Clear seeded glass
  • Fluted bodies
  • Forged Bronze finish
  • Scrolling cast arms

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Nottington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
24-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Formal
Material
Cast Aluminium
Number Of Lights
3
UL Listed
No
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday